Zoro Homepage

Genetics, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453N09

  • Mfr # 453N09

  • Zoro # G5193979


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Genetics
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N09
Zoro #
G5193979
UPC #
00194484003593
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Genetics, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.