Glass Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468T99

  • Mfr # 468T99

  • Zoro # G5623602


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Glass Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T99
Zoro #
G5623602
UPC #
00194484075705
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Glass Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
White
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Standards
EPA 40 CFR 246
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Header
No Header
Sign Legend
Glass Only
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Glass Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.