Glass Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U04

  • Mfr # 468U04

  • Zoro # G5579119


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Glass Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U04
Zoro #
G5579119
UPC #
00194484075743
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Glass Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Standards
EPA 40 CFR 246
Sign Background Color
White
Header
No Header
Legend Style
Text
Printed Language
English
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Mirror Print
No
Sign Legend
Glass Only
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Glass Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.