Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U03

  • Mfr # 468U03

  • Zoro # G5632179


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Glass Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U03
Zoro #
G5632179
UPC #
00194484075736
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Glass Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Standards
EPA 40 CFR 246
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend
Glass Only
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Glass Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.