Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Holder Clips, Plastic, Lime, 6-3/8 in L, PR

  • Mfr # 30LU77

  • Zoro # G8564421


product price: $3.75
/pr
Sold in multiples of 50 for $187.50

Key Features

Material
Polyoxymethylene
Holds
(1) Pair of Gloves
Length (In.)
6 3/8 in
Mounts On
Belts, Pants and Other Clothing, Tool Belts
Depth
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LU77
Zoro #
G8564421
UPC #
190735064993
Country of Origin
China

Dimensions

Length (In.)
6 3/8 in
Depth
1 19/64 in
Length
6 3/8 in
Glove Clip Width
1 1/4 in

Details

Item
Glove Holder Clips
Color
Lime
Material
Polyoxymethylene
Holds
(1) Pair of Gloves
Mounts On
Belts, Pants and Other Clothing, Tool Belts
Includes
Connector Band
Glove Clip Material
Plastic
Maximum Clip Opening
3/8 in
Brand and Series
Condor
Glove Holder Material
Plastic
Belt Attachment Material
Plastic
Glove Holder Style
Double-Clip
Products By Industry
General Approach

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Lime, Glove Clip Material Plastic, Glove Clip Width 1 1/4 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 3/8 in, Maximum Clip Opening 3/8 in, Series Not Applicable, Brand and Series Condor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.