This item is Discontinued.

Condor Glove, Cotton, S, High Visibility Lime Green, PR 2RA12

Glove, Cotton, S, High Visibility Lime Green, PR (Discontinued)

  • Mfr # 2RA12
  • Zoro # G0048352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2RA12
Zoro #
G0048352
UPC #
190735060414
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Length
9-2/5"

Details

Item
Canvas Gloves
Color
High Visibility Green
Glove Coating Material
PVC
Glove Cut
Clute
Fabric Weight
8 oz
Lining
Cotton
Thumb Style
Straight
Glove Coating Finish
Dotted
Glove Style
Canvas

Description

Canvas Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.