Glove Holder Clips, Plastic, Orange, 4-3/4 in L
Mfr # 60NK50
Zoro # G700906357
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
Key Features
Material
Plastic
Glove Clip Width
1 in
Glove Holder Style
Belt Slot
Brand and Series
Condor
Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60NK50
Zoro #
G700906357
UPC #
-
Country of Origin
China
Dimensions
Glove Clip Width
1 in
Length
4 3/4 in
Details
Item
Glove Holder Clips
Color
Orange
Material
Plastic
Glove Holder Style
Belt Slot
Brand and Series
Condor
Belt Attachment Material
Plastic
Glove Clip Material
Plastic
Maximum Clip Opening
1 in
Description
Glove Holder Clips, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Belt Slot, Length 4 3/4 in, Maximum Clip Opening 1 in, Series Not Applicable, Brand and Series Condor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.