GloveHolderClips, Plastic, Yellow, 4-3/4inL

  • Mfr # 60NK51

  • Zoro # G900906300


product price:  $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Material
Plastic
Glove Holder Style
Belt Slot
Brand and Series
Condor
Length
4 3/4 in
Glove Clip Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60NK51
Zoro #
G900906300
UPC #
-
Country of Origin
China

Dimensions

Length
4 3/4 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Yellow
Material
Plastic
Glove Holder Style
Belt Slot
Brand and Series
Condor
Glove Clip Material
Plastic
Belt Attachment Material
Plastic
Maximum Clip Opening
1 in

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Yellow, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Belt Slot, Length 4 3/4 in, Maximum Clip Opening 1 in, Series Not Applicable, Brand and Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.