This item is Discontinued.

Condor Disposable Gloves, 0.63 mil Palm, Powder-Free, L, 50 PK, Blue 48UN64

Disposable Gloves, 0.63 mil Palm, Powder-Free, L, 50 PK, Blue (Discontinued)

  • Mfr # 48UN64
  • Zoro # G4245608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN64
Zoro #
G4245608
UPC #
190735938652
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
0.63 mil
Length
9-1/2"
Cuff Thickness
4.00 mil
Glove Size
2XL
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
0.00 to 0.99 mil

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Standards
NFPA
Lining
Unlined
Application
Industrial
Disposable Glove Grade
Industrial
Latex Content
Latex Free
Ambidextrous/Hand-Specific
Ambidextrous
Cuff
Beaded
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Glove Texture Location
Fingers Only
Resists
Chemicals
Metal Detectable
No

Description

Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Length 9-1/2 In., Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Standards NFPA, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.