This item is Discontinued.

Condor Disposable Gloves, 0.63 mil Palm, Powdered, L, 100 PK, Blue 48UN62

Disposable Gloves, 0.63 mil Palm, Powdered, L, 100 PK, Blue (Discontinued)

  • Mfr # 48UN62
  • Zoro # G4245626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN62
Zoro #
G4245626
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
0.63 mil
Disposable Glove Palm Thickness
0.00 to 0.99 mil
Finger Thickness
4.00 mil
Glove Size
L
Cuff Thickness
4.00 mil

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powdered
Powdered/Powder Free
Powdered
Resists
Chemicals
Disposable Glove Grade
Food
Ambidextrous/Hand-Specific
Ambidextrous
Latex Content
Latex Free
Lining
Unlined
Disposable Glove Material
Nitrile
Glove Texture Location
Fingers Only
Application
Food Handling, Light Maintenance
Cuff
Beaded
Metal Detectable
No
Aloe Inner Surface
No

Description

Disposable Gloves, Color Blue, Cuff Thickness 4.00 mil, Finger Thickness 4.00 mil, Palm Thickness 0.63 mil, Powdered/Powder-Free Powdered, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.