Disposable Gloves, 5.00 mil Palm, Powder-Free, M, 100 PK, Teal (Discontinued)
- Mfr # 49EV84
- Zoro # G4148630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49EV84
Zoro #
G4148630
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Palm Thickness
5.00 mil
Finger Thickness
6.50 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Cuff Thickness
5.00 mil
Glove Size
M
Details
Item
Disposable Gloves
Color
Teal
Powdered/Powder-Free
Powder-Free
Standards
FDA Regulation 21 CFR 177.2600
Disposable Glove Material
Nitrile
Disposable Glove Grade
Industrial
Ambidextrous/Hand-Specific
Ambidextrous
Aloe Inner Surface
No
Latex Content
Latex Free
Resists
Chemicals
Cuff
Beaded
Metal Detectable
No
Lining
Unlined
Powdered/Powder Free
Powder Free
Application
Industrial
Glove Texture Location
Palm and Fingers
Description
Disposable Gloves, Color Teal, Cuff Thickness 5.00 mil, Finger Thickness 6.50 mil, Palm Thickness 5.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.