This item is Discontinued.

Condor Chemical-Resistant Gloves, Neoprene, 12 in L, 25 mil, Black, 2XL, 1 PR 60KV27

This item is Discontinued.

Condor

Chemical-Resistant Gloves, Neoprene, 12 in L, 25 mil, Black, 2XL, 1 PR (Discontinued)

Mfr # 60KV27
Zoro # G303457348
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60KV27
Zoro #
G303457348
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Glove Thickness
25 mil

Details

Item
Chemical-Resistant Gloves
Color
Black
Glove Materials
Neoprene
Cuff Style
Gauntlet
Glove Texture
Fish Scale
Standards
FDA 21 CFR 177.2600
Glove Liner Material
Cotton
Supported / Unsupported
Unsupported
Glove Hand Style
Left and Right
Glove Texture Location
Palm and Fingers
EN ISO 374 Chemical Rating
Type A - AJKLNT
Glove Coating Coverage
Full
Glove Coating Finish
Diamond
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Condor
Glove Coating Color
Black
Dual Layer
Dual Layer Not Included
Insulated
Not Insulated
Glove Coating Material
Neoprene

Description

Chemical-Resistant Gloves, Palm and Fingers, 25 mil, 12 in, Glove Size 2XL, Color Black, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.