Disposable Gloves, 3.50 mil Palm, Powder-Free, L, 50 PK, Blue (Discontinued)
- Mfr # 48UM86
- Zoro # G4246131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48UM86
Zoro #
G4246131
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Palm Thickness
3.50 mil
Finger Thickness
5.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
L
Details
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600, FDA 510K
Latex Content
Latex Free
Application
Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Disposable Glove Material
Nitrile
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Unlined
Metal Detectable
No
Glove Texture Location
Fingers Only
Cuff
Beaded
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Exam, Medical
Description
Disposable Gloves, Color Corn Blue, Finger Thickness 5.00 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, FDA 510K, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.