This item is Discontinued.

Condor Disposable Gloves, 3.50 mil Palm, Powder-Free, 2XL, 90 PK, Green 48UM63

Disposable Gloves, 3.50 mil Palm, Powder-Free, 2XL, 90 PK, Green (Discontinued)

  • Mfr # 48UM63
  • Zoro # G4246369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UM63
Zoro #
G4246369
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Palm Thickness
3.50 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Finger Thickness
5.00 mil
Glove Size
2XL

Details

Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600
Metal Detectable
No
Application
Safety and Industrial, Automotive, Food Handling, Janitorial
Lining
Unlined
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Industrial
Cuff
Beaded
Latex Content
Latex Free
Glove Texture Location
Fingers Only
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

Disposable Gloves, Color Fluorescent Green, Finger Thickness 5.00 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.