This item is Discontinued.

Condor 60 ft. L x Vinyl, 3/8" Thick 36VK81

60 ft. L x Vinyl, 3/8" Thick (Discontinued)

  • Mfr # 36VK81
  • Zoro # G9795782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK81
Zoro #
G9795782
UPC #
190735088852
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Runner
Color
Gray
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Weight
90 lb
Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Backing Material
Closed Cell Vinyl Foam
Series
409 Textured Cushion Sof Tred(TM)
Single Material Construction
Yes
Mat Material
Sponge Foam
Mat Hardness
TBD

Description

Antifatigue Runner, Width 2 ft, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Surface Material Closed Cell PVC Foam, Mat Shape Rectangle, Length 60 ft, Mat Product Type Antifatigue Runner, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.