Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Gray Static Dissipative Mat, 3/8" Thick, Sponge Foam 6LUP0

Gray Static Dissipative Mat, 3/8" Thick, Sponge Foam (Discontinued)

  • Mfr # 6LUP0
  • Zoro # G3596074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LUP0
Zoro #
G3596074
UPC #
662641729049
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
3 ft
Thickness
3/8"
Size (WxL)
3 ft x 10 ft

Details

Item
Static Dissipative Mat
Color
Gray
Material
Sponge Foam
Standards
RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms
Brake Fluid Resistant
No
Mat Surface Pattern
Pebble
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Edges
beveled
Mat Electrical Resistance
Anti-Static
Cord Included
No
Backing Material
PVC
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antifatigue Material
Yes
Includes Grounding Cord
No
Series
825 Cushion Stat(TM)
Other Standards
EN1815, IEC61340-4-1, ISO 6356, REACH Compliant
Stripe Pattern
Solid/No Stripes
Surface Design
Pebble
Surface to Surface Resistance
10^6 - 10^9 ohm
Foam Cell Type
Closed
Printed Image or Message
None
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
Grounding Cord Required
No
Static Control Type
Static Dissipative
For Surface Type
Dry Surfaces
Number of Beveled Edges
4
Surface to Ground Resistance
10^6 - 10^9 ohm
Anti-Slip Surface
Yes
Edge Style
Beveled
Surface Material
PVC Foam
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
For Environment
Dry, ESD

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Gray, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.