Zoro Homepage

Group Lockout Box, Yellow, 6-7/64" H

  • Mfr # 437R33

  • Zoro # G5790640


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Box Material
Steel
Maximum Number of Padlocks
12
Overall Height
6.11 in
Overall Width
9.31 in
Overall Depth
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R33
Zoro #
G5790640
UPC #
00194484150051
Country of Origin
China

Dimensions

Overall Height
6.11 in
Overall Width
9.31 in
Overall Depth
3.61 in
For Maximum Padlock Shackle Diameter
5/16 in

Details

Item
Group Lockout Box
Box Material
Steel
Maximum Number of Padlocks
12
Box Color
Yellow
Wall Mounting
Yes
Number of Key Hooks
0
Legend
Safety Redbox Lock Box for Group Lockout
Door Opening Type
Hinged
Lockout Visibility
No
Standards
OSHA 29 CFR 1910.147
Handle Material
Plastic
Includes
(12) Lock Holes
Portable
Yes
Door Material
Metal
Number of Mounting Holes
12
Mount Type
Wall Mount

Description

Group Lockout Box, Box Color Yellow, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 5/16 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 3.61 in, Overall Height 6.11 in, Overall Width 9.31 in, Mounting Location Portable, Handle Material Plastic, Includes (12) Lock Holes, Legend Safety Redbox Lock Box for Group Lockout, Number of Mounting Holes 12, Standards OSHA 29 CFR 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.