Shop CONDOR
See all product information
Create Account
Hairnet, Polyester, 21 in Dia., Black, M, 100 PK
Mfr # 29JW51
Zoro # G6061273
product price:Â
$
15.99
/pk 100, $0.16/ea
Key Features
Diameter
21 in
Material
Polyester
Latex-Free
No
Anti-Static
No
Hair and Beard Nets Size
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29JW51
- Zoro #
- G6061273
- UPC #
- 190735057551
- Country of Origin
- China
Dimensions
- Diameter
- 21 in
- Size
- M
- Hair and Beard Nets Size
- 21 in
- Aperture Size
- 1/8 in
Details
- Item
- Hairnet
- Color
- Black
- Material
- Polyester
- Latex-Free
- No
- Anti-Static
- No
- Series
- H8271
- Hair and Beard Nets Item
- Hairnet
- Metal Detectable
- No
- Contains Latex
- No
- Fabric Weight
- 0.531 oz/sq yd
- Package Type
- Bag
- Material Weight Type
- Lightweight
- Packaging
- Bag
- Garment Style
- Hairnet
- Netting Style
- Honeycomb
- Product Type
- Hairnet
- Denier
- 50 den
- Clean Process Status
- Not Clean Processed
- Bouffant Style
- Flat
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Black, Denier 50 den, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8271, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.