Shop KEEN

Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220
  • Zoro # G9166024

product price: 
$
166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023220
Zoro #
G9166024
UPC #
191190539446
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Upper Material Description
Full Grain Leather
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
None
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Insulated
No
Wide Toe Cap
Yes
Max. Heat Rating
370 Degrees F
Last Number or Name
Atlanta Cool II
Mark II Slip Test Results- Dairy Tile Dry
1.01
Shank Material
ESS
Toe Shape
Round
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Style Number
1023220
Footwear Sole Pattern
Siped
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Midsole Material
EVA, Polyurethane
Metatarsal System
No
Conductive
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Insole Technology
Removable
Maximum Heat Rating
370 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Midsole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
370 Degrees F
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Midsole Material (PRINT)
EVA, Polyurethane
Closure
No-Tie Lace
Style Family
Hiker Shoe
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Blue Fog/Gargoyle

Dimensions

Size
5
Footwear Width
M
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
5

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 1023220, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.