Zoro Homepage

Hairnet Dispenser, Acrylic, White

  • Mfr # 30ZE60

  • Zoro # G8566853


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Acrylic
For Use With
Beard Nets, Boot Covers, Hairnets, Shoe Covers
Depth
10 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZE60
Zoro #
G8566853
UPC #
190735066782
Country of Origin
China

Dimensions

Depth
10 in
Width
6 in
Height
8 in
Overall Height
9 1/2 in
Dimensions
9 1/2 in H x 6 in W x 6 in D
Overall Depth
6 in
Overall Width
6 in

Details

Item
Hairnet Dispenser
Color
White
Material
Acrylic
For Use With
Beard Nets, Boot Covers, Hairnets, Shoe Covers
Includes
Clear Lid, Center Divider, Hairnets Legend
Wall Mounting
No
Number of Compartments
2
Dispensing Method
Hinged Top
Dispenser Type
Hinged Top with Printed Message
Message
Beard Nets, Boot Covers, Hairnets, Shoe Covers
Dispenser Style
Tray
Dispenser Contains
Hairnets
Mounting Location
Countertop, Floor, Table, Wall
Dispenser Features
Freestanding Base, Message, Tray
Dispenser Layout
2 Compartments
Products Dispensed
Hairnets (Bulk)
Printed Text
Beard Nets, Boot Covers, Hairnets, Shoe Covers

Description

Hairnet Dispenser, Color White, Dispenser Capacity Not Applicable, Dispenser Features Freestanding Base, Message, Tray, Dispenser Layout 2 Compartments, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Clear Lid, Center Divider, Hairnets Legend, Material Acrylic, Mounting Location Table, Wall, Number of Compartments 2, Overall Depth 6 in, Overall Height 9 1/2 in, Overall Width 6 in, Printed Text Beard Nets, Boot Covers, Hairnets, Shoe Covers, Products Dispensed Hairnets (Bulk)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.