Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hairnet Dispenser, Acrylic, White

  • Mfr # 30ZE61

  • Zoro # G8566862


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Acrylic
Width
12 in
Height
11 1/2 in
For Use With
Beard Nets, Boot Covers, Hairnets, Shoe Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZE61
Zoro #
G8566862
UPC #
190735066799
Country of Origin
China

Dimensions

Width
12 in
Height
11 1/2 in
Depth
15 3/8 in
Overall Depth
15 1/4 in
Overall Width
15 1/4 in
Overall Height
8 1/2 in
Dimensions
8 1/2 in H x 15 1/4 in W x 15 1/4 in D

Details

Item
Hairnet Dispenser
Color
White
Material
Acrylic
For Use With
Beard Nets, Boot Covers, Hairnets, Shoe Covers
Includes
Clear Lid, Center Divider, Sanitary Headwear Legend
Wall Mounting
No
Dispensing Method
Hinged Top
Message
Sanitary Headwear
Dispenser Style
Tray
Mounting Location
Floor
Dispenser Features
Freestanding Base, Message, Tray
Dispenser Type
Hinged Top with Printed Message
Dispenser Contains
Bouffant Caps, Hairnets
Dispenser Layout
2 Compartments
Number of Compartments
2
Printed Text
Sanitary Headwear
Products Dispensed
Hairnets (Bulk)

Description

Hairnet Dispenser, Color White, Dispenser Capacity Not Applicable, Dispenser Features Freestanding Base, Message, Tray, Dispenser Layout 2 Compartments, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Clear Lid, Center Divider, Sanitary Headwear Legend, Material Acrylic, Mounting Location Table, Number of Compartments 2, Overall Depth 15 1/4 in, Overall Height 8 1/2 in, Overall Width 15 1/4 in, Printed Text Sanitary Headwear, Products Dispensed Hairnets (Bulk)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.