Zoro Homepage

Hairnet, Nylon, Brown, PK144

  • Mfr # 819T06

  • Zoro # G512487037


product price: $22.19
/pk 144, $0.15/ea

Key Features

Aperture Size
1/4 in
Metal Detectable
No
Color
Brown
Sterilization Status
Non-Sterile
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819T06
Zoro #
G512487037
UPC #
-
Country of Origin
China

Dimensions

Aperture Size
1/4 in
Diameter
26 in

Details

Metal Detectable
No
Color
Brown
Sterilization Status
Non-Sterile
Material
Nylon
Item
Hairnet
Material Weight Type
Lightweight
Bouffant Style
Flat
Latex-Free
Yes
Standards
FDA 21 CFR Part 177
Product Type
Hairnet
Denier
15 den
Netting Style
Honeycomb
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Anti-Static
No
Packaging
Box

Description

Hairnet, Anti-Static No, Aperture Size 1/4 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Brown, Denier 15 den, Diameter 26 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Series Not Applicable, Standards FDA 21 CFR Part 177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.