Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hairnet, Nylon/Polyester, 30 in Dia., Blue, 30 in, 1000 PK

  • Mfr # 29JW39

  • Zoro # G5607865


product price: $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Color
Blue
Diameter
30 in
Material
Nylon/Polyester
Size
30 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JW39
Zoro #
G5607865
UPC #
190735057438
Country of Origin
China

Dimensions

Diameter
30 in
Size
30 in
Hair and Beard Nets Size
30 in

Details

Item
Hairnet
Color
Blue
Material
Nylon/Polyester
Package Type
Box
Hair and Beard Nets Item
Hairnet
Fabric Weight
0.472 oz/sq yd
Contains Latex
No
Metal Detectable
No
Product Type
Hairnet
Denier
55 den

Description

Hairnet, Color Blue, Denier 55 den, Diameter 30 in, Material Nylon/Polyester, Metal Detectable No, Product Type Hairnet, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.