Hairnet, Polyester, 21 in Dia., Blue, 100 PK
Mfr # 819T09
Zoro # G412840680
product price: $12.89
/pk 100, $0.13/eaKey Features
Color
Blue
Diameter
21 in
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819T09
Zoro #
G412840680
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Aperture Size
1/8 in
Details
Item
Hairnet
Color
Blue
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Material Weight Type
Heavyweight
Product Type
Hairnet
Series
Hairnets & Bouffants
Clean Process Status
Not Clean Processed
Metal Detectable
No
Federal 209E Cleanroom Class
Not Rated
Netting Style
Honeycomb
Standards
FDA 21 CFR Part 177
Sterilization Status
Non-Sterile
Denier
55 den
Packaging
Bag
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Not Applicable, Clean Process Status Not Clean Processed, Color Blue, Denier 55 den, Diameter 21 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Hairnets & Bouffants, Standards FDA 21 CFR Part 177
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.