Zoro Homepage

Hairnet, Polyester, 24 in Dia., Blue, 100 PK

  • Mfr # 819T10

  • Zoro # G312840674


product price: $20.09
/pk 100, $0.20/ea

Key Features

Color
Blue
Diameter
24 in
Material
Polyester
Latex-Free
Yes
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819T10
Zoro #
G312840674
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in
Aperture Size
1/8 in

Details

Item
Hairnet
Color
Blue
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Material Weight Type
Heavyweight
Metal Detectable
No
Clean Process Status
Not Clean Processed
Netting Style
Honeycomb
Series
Hairnets & Bouffants
Standards
FDA 21 CFR Part 177
Packaging
Bag
Sterilization Status
Non-Sterile
Denier
55 den
Federal 209E Cleanroom Class
Not Rated
Product Type
Hairnet

Description

Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Not Applicable, Clean Process Status Not Clean Processed, Color Blue, Denier 55 den, Diameter 24 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Hairnets & Bouffants, Standards FDA 21 CFR Part 177

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.