Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hairnet, Polyester, 24 in Dia., Blue, L, 1000 PK

  • Mfr # 29JW36

  • Zoro # G5795054


product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Diameter
24 in
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Fabric Weight
0.472 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29JW36
Zoro #
G5795054
UPC #
190735057407
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
24 in
Aperture Size
1/8 in

Details

Item
Hairnet
Color
Blue
Material
Polyester
Latex-Free
Yes
Anti-Static
No
Fabric Weight
0.472 oz/sq yd
Contains Latex
No
Package Type
Box
Hair and Beard Nets Item
Hairnet
Metal Detectable
No
Series
H8273
Material Weight Type
Lightweight
Netting Style
Honeycomb
Packaging
Case
Garment Style
Hairnet
Product Type
Hairnet
Denier
55 den
Clean Process Status
Not Clean Processed
Bouffant Style
Flat

Description

Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier 55 den, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Series H8273, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.