Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hairnet, Polyester, 20 in Dia., White, M, 100 PK

  • Mfr # 1TTU7

  • Zoro # G1901383


product price: $11.99
/pk 100, $0.12/ea

Key Features

Color
White
Diameter
20 in
Material
Polyester
Latex-Free
Yes
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTU7
Zoro #
G1901383
UPC #
190735051405
Country of Origin
China

Dimensions

Diameter
20 in
Size
M
Hair and Beard Nets Size
Universal
Aperture Size
1/8 in

Details

Item
Hairnet
Color
White
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Hair and Beard Nets Item
Hairnet
Fabric Weight
0.47 oz/sq yd
Package Type
Bag
Contains Latex
No
Metal Detectable
No
Garment Style
Hairnet
Material Weight Type
Lightweight
Netting Style
Honeycomb
Packaging
Bag
Bouffant Style
Flat
Clean Process Status
Not Clean Processed
Product Type
Hairnet
Denier
55 den

Description

Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 55 den, Diameter 20 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.