HAND WASH ONLY, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485N27

  • Mfr # 485N27

  • Zoro # G6267219


product price:  $17.79
/ea

Key Features

Legend
HAND WASH ONLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N27
Zoro #
G6267219
UPC #
00194484278724
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HAND WASH ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(h), OSHA 29 CFR 1910.145
Sign Background Color
Red
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(h)
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Red
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend
Hand Wash Only
Sign Header
No Header
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hand Wash Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.