Zoro Homepage

Hard Hat, SL, Polyethylene, 4 Point Pinlock, Type 1, Class E, Yellow

  • Mfr # 52LC86

  • Zoro # G7781308


product price: $10.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52LC86
Zoro #
G7781308
UPC #
190735987841
Country of Origin
Multiple

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014
Accessory Slots
Yes
Graphics
None
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E, G
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
ANSI Impact Type
1
CSA Class
C, E, G
CSA Type
1
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Suspension Type
Pinlock (4-Point)
High Visibility
No
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Venting
No
Hard Hat Style
Front Brim
Hard Hat Suspension
4 pt. Pinlock
Head Protection Brand
CONDOR
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, Series SL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.