Hard Hat, SL, Polyethylene, 4 Point Ratchet, Type 1, Class E, Green
Mfr # 52LD11
Zoro # G7179481
product price: $18.89
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52LD11
Zoro #
G7179481
UPC #
190735988084
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Standards
ANSI Z89.1-2014
Graphics
None
Hard Hat ANSI Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
No
Hard Hat ANSI Class
C, G, E
ANSI Electrical Class
C, E, G
Head Protection Graphics
No Graphics
CSA Class
na/
Accessory Mounting Options
None
High-Visibility
No
Head Protection Brand
CONDOR
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.