Zoro Homepage

Hard Hat Suspension, For 52LC84-52LC91

  • Mfr # 52LD15

  • Zoro # G7179490


product price: $5.19
/ea

Key Features

Material
Nylon
For Use With
Front Brim 52LC92, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05
Suspension Adjustment Type
Ratchet
Fits Hat Size
6-1/2 to 8
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52LD15
Zoro #
G7179490
UPC #
190735988121
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
Material
Nylon
For Use With
Front Brim 52LC92, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Manufacturer Part Number
52LC9, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05
Compatible Hard Hat/Helmet Brand Name
CONDOR
Compatible with Manufacturer Model Number
2LC9, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05
Compatible with Brand
Condor

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Front Brim 52LC92, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05, Compatible Hard Hat/Helmet Brand Name CONDOR, Compatible Hard Hat/Helmet Grainger Part Number 52LC9, 52LC93, 52LC94, 52LC95, 52LC96, 52LC97, 52LC98, 52LC99, 52LD01, 52LD02, 52LD03, 52LD04, 52LD05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.