Shop CONDOR

Hazardous Material Storage Cabinet, 120 gal, 2 Shelves, Steel, 59 in W x 65 in H x 34 in D, Yellow

  • Mfr # 1120M-50-CONDOR

  • Zoro # G301860157


product price: 
$
2,069.99
/ea
Additional $485.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
120 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1120M-50-CONDOR
Zoro #
G301860157
UPC #
714334071703
Country of Origin
Mexico

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
59 in
Door Opening Height
59 3/8 in
Door Opening Width
56 in
Depth
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
59 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
120 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Finish
Powder Coated
Number of Doors
2
Features
Bunged Air Vents on Each Side of the Cabinet
Fire Rating
10 min
Indoor/Outdoor
Indoor
Rated For Flammable Storage
Yes
Sump Capacity
15 gal
Wall Construction
Welded, Dual Wall Steel
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
FM Class
6050
Lock Type
Keyed
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Compatible Shelf Model Number
FS-SH-2955
Other Standards
FM Approved, IFC, NFPA 1
EN Fire Rating
10 min

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 120 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews