Shop CONDOR

Hazardous Material Storage Cabinet, 4 gal, 1 Shelves, Steel, 17 1/2 in W x 23 1/2 in H x Yellow

  • Mfr # 45AE83

  • Zoro # G2000111


product price:  $607.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Exterior Height
23 1/2 in
Exterior Depth
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45AE83
Zoro #
G2000111
UPC #
190735092460
Country of Origin
Mexico

Dimensions

Exterior Height
23 1/2 in
Exterior Depth
18 1/4 in
Exterior Width
17 1/2 in
Cabinet Height Range
Desk or Table Height
Door Opening Height
16 3/8 in
Depth
18 1/8 in
Door Opening Width
14 1/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
17 1/2 in x 18 1/4 in x 23 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
1
Features
Bunged Air Vents on Each Side of the Cabinet, Fully Assembled
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
Compatible Shelf Model Number
FS-SH-1413
FM Class
6050
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
Wall Construction
16-Gauge Steel, Dual Wall, Welded

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 23 3/8 in, Width 17 3/8 in, Depth 18 1/8 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.