Health Education, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453N17

  • Mfr # 453N17

  • Zoro # G5885761


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Health Education
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N17
Zoro #
G5885761
UPC #
00194484158682
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Health Education
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Symbol
Health Education
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
State Specific Sign
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Legend
Health Education
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Header
No Header
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Sign Legend Background Color
Black, White
Corrosion Resistant
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Health Education, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.