This item is Discontinued.

Condor HEALTH HINTS CLEAN TOILET ROOMS MEAN GOOD HEALTH.7 in H x 10 in W, Aluminum, 469A90 469A90

This item is Discontinued.

Condor

HEALTH HINTS CLEAN TOILET ROOMS MEAN GOOD HEALTH.7 in H x 10 in W, Aluminum, 469A90 (Discontinued)

Mfr # 469A90
Zoro # G5289118
UPC # 00194484042042
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469A90
Zoro #
G5289118
UPC #
00194484042042
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
HEALTH HINTS CLEAN TOILET ROOMS MEAN GOOD HEALTH HELP KEEP DIRT OUT IT'S UP TO YOU
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Header
Blank
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Blue
Sign Legend Text Color
Blue
Chemical Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Format
Other Format
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Legend
Health Hints Clean Toilet Rooms Mean Good Health Help Keep Dirt Out It's Up To You
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Health Hints Clean Toilet Rooms Mean Good Health Help Keep Dirt Out It's Up To You, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.