Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Heat Resistant Gloves, Polyester/cotton, 250 Degrees F Max Temp., Knit Cuff White, L ( 9 )

  • Mfr # 3AT17

  • Zoro # G1386962


product price: $2.15
/pr

Key Features

Size
L ( 9 )
Length
10"
Cuff Style
Knit
Material
Polyester/cotton
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AT17
Zoro #
G1386962
UPC #
190735089743
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Length
10"
Thickness
7 ga
Glove Size
L
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Knit
Material
Polyester/cotton
Max. Temp.
250 Degrees F
Lining
Unlined
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
White
Fabric Weight
24 oz
Thumb Style
Wing
Cut
Gunn
Cuff
Knit
Application
Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
ANSI/ISEA Abrasion Level
Not Rated
Includes Red Palm
no
Latex-Free
Yes
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Includes Pull Strap
no
Glove Hand Style
Ambidextrous
Insulated
No
Glove Safety Features
heat resistant
EN 388 Impact Rated
No
Anti-Static
No
Reflective Backing
No
Water Resistant
No
Reversible
Yes
Silicone-Free
Yes
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
Waterproof
No
Brand and Series
Condor
Includes ID Panel
no
Includes Padded Palm
no
Thumb Sweat Wipe
Yes
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Surface Resistivity
1.00 x 10^12 ohm/sq
Includes Double Palm
No
Glove Materials
Cotton
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Lint-Free
No
Glove Features
Thumb Sweat Wipe
Glove Material Color
white
High-Visibility
No
Hand Style
Ambidextrous
Knit Material Color
White
Palm Type
Uncoated
EN ISO 374-5 Microorganism Protection Type
No
Hem Style
Finished
Cuff Color
White
Glove Coating Material
Uncoated
Glove Insulation Material
No
Double-Dipped
No
Knit Material
Cotton
Sold As
Pair
Glove Lining Material
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Pairs per Package
12
Coating Type
Uncoated
Maximum Temperature
250 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.