Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Heat Resist Mitten, Tan, S, Thermonol, PR 5T361

Heat Resist Mitten, Tan, S, Thermonol, PR (Discontinued)

  • Mfr # 5T361
  • Zoro # G0336043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5T361
Zoro #
G0336043
UPC #
190735105573
Country of Origin
Multiple

Dimensions

Size
Men's S
Length
12"
Glove Size
Universal
Glove Length
12 in
Glove Length Style
Standard
Size (Alpha)
Universal

Details

Item
Heat Resistant Mittens
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
662 Degrees F
Lining
Wool
Application
Hot Foundry Jobs
Thumb Style
Straight
Cut
Gunn
Color
Tan
ANSI/ISEA Cut Level
Not Rated
Fabric Weight
22 oz
ANSI/ISEA Abrasion Level
Not Rated
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Brand and Series
Condor
Includes Padded Palm
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Reflective Backing
No
Insulated
No
Includes Red Palm
No
Includes ID Panel
No
Waterproof
No
Series
Condor
Glove Coating Coverage
Uncoated
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Material Color
Yellow
Glove Materials
Kevlar(R)/Cotton
Includes Pull Strap
No
Rope Channel Reinforcement
No
Silicone-Free
Yes
Hand Protection Style
Mitt
Glove Features
Silicone-Free
Includes Pinch Point Protection
No
Includes Finger Fourchettes
No
Latex-Free
Yes
Lint-Free
Yes
EN 388 Impact Rated
Yes
Water Resistant
No
Anti-Static
No
Reversible
Yes
Finger Coverage
Full Finger
High-Visibility
No
Hand Style
Left and Right
Cuff Color
Yellow
Double-Dipped
No
Hem Style
Finished
Glove Coating Material
Uncoated
Knit Material Color
Yellow
Knit Material
Cotton
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Wool
Coating Type
Uncoated
Material (Thck)
Cotton
Color (Knit/Coating)
Yellow
Temp Rating
Greater than 608 Degrees F
Max Temp (ANSI/ISEA Heat Level)
660 Degrees F
Lg Type
Wrist
Color Family
Yellow

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Glove Insulation Material Wool, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.