Zoro Homepage

Condor Heat Resistant Glove, Polyester/cotton, 400 Degrees F Max Temp., Knit Cuff natural, L ( 9 )

  • Mfr # 2ENE3

  • Zoro # G0706422


product price: $3.09
/ea

Key Features

Size
L ( 9 )
Length
18"
Cuff Style
Knit
Material
Polyester/cotton
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ENE3
Zoro #
G0706422
UPC #
190735058282
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Length
18"
Thickness
7 ga
Glove Size
L
Glove Length
18 in
Glove Length Style
Extended Cuff
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Glove
Cuff Style
Knit
Material
Polyester/cotton
Max. Temp.
400 Degrees F
Lining
Polyester/Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
natural
Cut
Clute
Cuff
Knit
Thumb Style
Straight
Application
Fabrication Shops, Auto Glass Plants and Injection Molding Facilities,
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Includes Pull Strap
No
Glove Hand Style
Ambidextrous
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Anti-Static
No
Glove Construction
Seamless Knit
EN 388 Impact Rated
Yes
Includes ID Panel
No
Includes Double Palm
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Lint-Free
No
Includes Padded Palm
No
Water Resistant
No
Reflective Backing
No
Brand and Series
Condor
Insulated
No
Glove Materials
Cotton/Polyester
Reversible
No
Glove Coating Coverage
Uncoated
Includes Pinch Point Protection
No
Silicone-Free
No
Touchscreen Compatible
No
Glove Material Color
White
Includes Finger Fourchettes
No
Latex-Free
No
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Waterproof
No
High-Visibility
No
Hand Style
Ambidextrous
Palm Type
Uncoated
Knit Material
Cotton
Glove Coating Material
Uncoated
Knit Material Color
White
Glove Lining Material
Cotton, Polyester
Pairs per Package
72
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Unfinished
Maximum Temperature
400 Degrees F
Coating Type
Uncoated
Sold As
Each
Minimum Temperature
Not Rated
Glove Features
Extended Cuff
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.