Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Heat Resistant Gloves, Tan, Leather, PR 5T357

Heat Resistant Gloves, Tan, Leather, PR (Discontinued)

  • Mfr # 5T357
  • Zoro # G3401553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T357
Zoro #
G3401553
UPC #
190735105535
Country of Origin
Multiple

Dimensions

Size
One Size Fits Most
Length
10-3/4"
Glove Size
L
Glove Length
11 in
Cuff Length
2 1/2 in

Details

Item
Heat Resistant Gloves
Palm Material
Cowhide
Cuff Style
Gauntlet
Material
Kevlar(R)/Leather/Acrylic
Max. Temp.
482 Degrees F
Lining
Wool
Color
Tan
Application
Where More Abrasion Resistance is Required
Thumb Style
Straight
Cut
Clute
Fabric Weight
22 oz.
ANSI/ISEA Abrasion Level
Not Tested
Includes Pull Strap
No
Rope Channel Reinforcement
No
Windproof
No
Leather Color
Beige
Includes ID Panel
No
Leather Grade
Standard
Cuff Color
Beige
Includes Padded Palm
No
Leather Glove Liner Type
Cowhide/Kevlar(R)
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
Brand and Series
Condor
Touchscreen Compatible
No
Waterproof
No
Finger Coverage
Full Finger
Oil Resistant
No
Insulated
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Glove Materials
Cowhide
Stitching Material
Nylon
Glove Back Color
Beige
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
Not Tested
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Leather Glove Style
Work
Series
Condor
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Double Palm
No
Glove Backing Material
Beige Cowhide
Includes Red Palm
No
High-Visibility
No
Hand Style
Left and Right
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm Color
Green
Palm/Back Material
Cowhide
Color Family
Beige
Stitching Type
Standard
Max Temp (ANSI/ISEA Heat Level)
482 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 482 Degrees F, Insulated No, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Cotton, Cuff Style Gauntlet, Glove Liner Material Wool, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.