Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Heat Resistant Gloves, Tan, Leather, PR 5T358

Heat Resistant Gloves, Tan, Leather, PR (Discontinued)

  • Mfr # 5T358
  • Zoro # G1706731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T358
Zoro #
G1706731
UPC #
190735105542
Country of Origin
Multiple

Dimensions

Size
One Size Fits Most
Length
13-1/2"
Glove Size
L
Glove Length
14 in
Cuff Length
4 1/2 in

Details

Item
Heat Resistant Gloves
Palm Material
Cowhide
Cuff Style
Gauntlet
Material
Kevlar(R)/Leather/Acrylic
Max. Temp.
482 Degrees F
Lining
Wool
Application
Where More Abrasion Resistance is Required
Cut
Clute
Color
Tan
Thumb Style
Straight
Fabric Weight
22 oz.
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Standard
Cuff Color
Beige
Leather Glove Style
Work
Glove Backing Material
Beige Cowhide
EN 388 Impact Rated
No
Reflective Backing
No
Glove Back Color
Beige
Water Resistant
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Stitching Material
Nylon
Includes Red Palm
No
Series
Condor
Waterproof
No
Insulated
No
Leather Glove Liner Type
Cowhide/Kevlar(R)
Windproof
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Oil Resistant
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
Not Tested
Glove Materials
Cowhide
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Leather Color
Beige
Includes Keypad Nib
No
Brand and Series
Condor
High-Visibility
No
Hand Style
Left and Right
Leather Coverage Style
Full Leather
Oil-Resistant
No
Max Temp (ANSI/ISEA Heat Level)
482 Degrees F
Palm Color
Green
Color Family
Beige
Stitching Type
Standard
Palm/Back Material
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 482 Degrees F, Insulated No, Leather Coverage Style Full Leather, Glove Length 14 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Cotton, Cuff Style Gauntlet, Glove Liner Material Wool, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.