Condor Heat Resistant Gloves, Cotton, 250 Degrees F Max Temp., Knit Cuff White, L ( 9 ), 1 PR

  • Mfr # 5AV90

  • Zoro # G1670575


product price:  $2.19
/pr

Key Features

Length
10"
Cuff Style
Knit
Material
Cotton
Max. Temp.
250 Degrees F
Lining
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AV90
Zoro #
G1670575
UPC #
190735104262
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Length
10"
Thickness
7 ga
Glove Size
L
Glove Length Style
Standard
Glove Length
10 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Knit
Material
Cotton
Max. Temp.
250 Degrees F
Lining
Unlined
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
White
Fabric Weight
16 oz
Thumb Style
Wing
Application
Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
Cut
Clute
Cuff
Knit
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
Reversible
Yes
Anti-Static
No
Glove Material Color
white
Rope Channel Reinforcement
No
Brand and Series
Condor
Glove Safety Features
heat resistant
Silicone-Free
Yes
Lint-Free
No
Includes Red Palm
no
Hand Protection Style
Glove
Low-Profile Impact Protection
No
Includes Pull Strap
no
Latex-Free
Yes
Includes Double Palm
No
Reflective Backing
No
Finger Coverage
Full Finger
Waterproof
No
Touchscreen Compatible
No
Includes Padded Palm
no
Includes ID Panel
no
Thumb Sweat Wipe
Yes
Glove Hand Style
Ambidextrous
Glove Features
Thumb Sweat Wipe
Insulated
No
Glove Construction
Seamless Knit
Glove Coating Coverage
Uncoated
Water Resistant
No
Includes Finger Fourchettes
No
Includes Pinch Point Protection
No
Surface Resistivity
1.00 x 10^12 ohm/sq
EN 388 Impact Rated
No
High-Visibility
No
Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
No
Glove Lining Material
No
Pairs per Package
12
Palm Type
Uncoated
EN ISO 374-5 Microorganism Protection Type
No
Knit Material
Cotton
Double-Dipped
No
Coating Type
Uncoated
Cuff Color
White
Knit Material Color
White
Glove Insulation Material
No
Maximum Temperature
250 Degrees F
Minimum Temperature
Not Rated
Glove Coating Material
Uncoated
Sold As
Pair
Hem Style
Finished
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Material No, Surface Resistivity 1.00 x 10^12 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.