Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HELP KEEP OUR PLANT CLEAN!, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468Y81

  • Mfr # 468Y81

  • Zoro # G5367822


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y81
Zoro #
G5367822
UPC #
00194484076634
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Blank
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
State Specific Sign
No
Legend Pictogram ID
PHSK-42
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Trash
Average Outdoor Durability
1 to 3 yr
Sign Legend
Pitch In! Help Keep Our Plant Clean!
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In! Help Keep Our Plant Clean!, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.