Shop CONDOR

HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA, 14 in W x 20 in H, Vinyl, 468Y31

  • Mfr # 468Y31
  • Zoro # G5212273

product price: 
$
7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Vinyl
Height
20 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Y31
Zoro #
G5212273
UPC #
00194484041212
Country of Origin
United States
Item
Safety Sign
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
Legend Style
Text
Header
Blank
Sign Background Color
Blue
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Blue
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
No Header
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Dimensions

Height
20 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.