HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA, 7 in W x 10 in H, Polyethylene, 468Y26

  • Mfr # 468Y26

  • Zoro # G5257791


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y26
Zoro #
G5257791
UPC #
00194484041199
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Sign Background Color
Blue
Printed Language
English, Spanish
OSHA Compliant
Yes
Header Legend Color
Black
Header
Blank
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Sign Legend
Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Blue
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.