HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP., 10 in W x 7 in H, Aluminum, 468Z63

  • Mfr # 468Z63

  • Zoro # G5263209


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP IN DESIGNATED PLACES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z63
Zoro #
G5263209
UPC #
00194484041687
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP IN DESIGNATED PLACES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Header
Notice
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend
Help Keep This Plant Clean Put Running And Scrap In Designated Places
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Plant Clean Put Running And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.