HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP., 10 in W x 7 in H, Vinyl, 468Z68
Mfr # 468Z68
Zoro # G5855348
product price:Â $5.99
/ea
Sold in multiples of 4 for $23.96
Key Features
Legend
HELP KEEP THIS PLANT CLEAN PUT RUBBISH AND SCRAP IN DESIGNATED PLACES
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468Z68
Zoro #
G5855348
UPC #
00194484160975
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Clean Put Running And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.