Zoro Homepage

HELP KEEP THIS ROOM CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468V91

  • Mfr # 468V91

  • Zoro # G5362539


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V91
Zoro #
G5362539
UPC #
00194484076023
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header
Blank
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Blue, White
Legend Color
Black, White
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Sign Legend
Help Keep This Room Clean
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Blue, White
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
Please
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Room Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.