Hi-Vis Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, Yellow, M (8) 1 PR

  • Mfr # 19L442

  • Zoro # G4513607


product price:  $5.49
/pr
Sold in multiples of 12 for $65.88

Key Features

Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19L442
Zoro #
G4513607
UPC #
190735049280
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
10 ga.
Glove Length
10"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388 Abrasion Level 2
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
ANSI Cut Grams
Greater Than 200
ANSI/ISEA Cut Level
Not Rated
Resists
Abrasions
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Insulated
No
Thumb Style
Wing
ANSI/ISEA Cut Load
Greater Than 200
Brand and Series
Condor
Latex-Free
No
Glove Materials
Acrylic
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Palm Type
Coated
Lint-Free
No
Touchscreen Compatible
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Coating Type
Dipped
Pairs per Package
12
Double-Dipped
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Reversible
No
Knit Material
Acrylic
Glove Coating Color
Black
Series
Condor
EN 388 Rating
2242X
Glove Lining Material
Thermal Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.