Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level 3 , Nitrile , Sandy , 3XL 1 PR

  • Mfr # 53GM90

  • Zoro # G1725427


product price:  $27.69
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Color
Gray,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53GM90
Zoro #
G1725427
UPC #
190735940457
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Color
Gray,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Slip-On
ANSI/ISEA Cut Grams
1103
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Stitching Material
Nylon
Finger Material
HPPE
Palm Material
Nitrile
ANSI/ISEA Puncture Force
155 N
Standards
ANSI 105, EN388
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
4
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
3
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
5239
Shop By
Closeouts
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.