Zoro Homepage

Hi-Vis Jacket, Polyester, Class 3 Orange, 4XL

  • Mfr # 45XA32

  • Zoro # G4361205


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45XA32
Zoro #
G4361205
UPC #
190735892084
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Length
36 5/8 in

Details

Item
Hi-Vis Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Mesh, Polyester Pongee, Polyester Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI Class 3
Features
Zipper Closure
Gender
Unisex
Fabric Weight
5.75 oz

Description

Hooded Jacket, ANSI Class 3, Gender Unisex, Front Closure Type Zipper, Color Orange, Size 4XL, Number of Outside Pockets 3, Material Polyester, Insulated for Cold Conditions Yes, Fabric Weight 5.75 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.